KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coalescing Filter Element, 1 Micron

PARKER| Zoro #: G0336341| Mfr #: 030AO

$230.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Microns: 1
Fits: 4HDR2
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336341 Mfr #: 030AO
Microns: 1Fits: 4HDR2
Type: PneumaticItem: Coalescing Filter Element
Country of Origin (subject to change): United Kingdom

Description

Coalescing Filter Element, Pneumatic, 1 Microns, Fits G0759227 to 4

Reviews