BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coil Kit, 30MM 3 Pin, 12 VDC, Viking

PARKER| Zoro #: G0584744| Mfr #: P2FCA447

$37.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Solenoid Kit 30MM 3-Pin 12VDC Mobile CoilFor Use With: Viking Xtreme SeriesItem: Coil Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584744 Mfr #: P2FCA447
Function: Solenoid Kit 30MM 3-Pin 12VDC Mobile CoilFor Use With: Viking Xtreme Series
Item: Coil KitCountry of Origin (subject to change): United States

Description

Coil Kit, For Use With Viking Xtreme Series

Reviews