Parker
Fitting, 5/8", Brass, Push-to-Connect
Mfr # VS68PTC-10-8
Zoro # G505277645
$18.48
19% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Resistance Properties Impact-Resistant
- Maximum Operating Temperature 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Fitting Side A Connection Type Push-to-Connect
Explore More Products
- PARKER Metal Fitting, Union, 1 13/16" L 62PLP-8
- PARKER Fitting, Tee, 2-9/16", Brass 172PTCNS-8-6-8
- PARKER Fitting, Tee, 24mm, Brass 172PLP-10M-6G
- PARKER Nylon Male Connector, 3/8 in Tube Size 6505 60 14WP2
- PARKER Metric DOT Push-to-Connect Fitting 379PTCR-10-MA22
- PARKER Fractional Push-to-Connect Fitting 6326 04 00WP2
- PARKER ENUQUAL TEE UN 364PLP-8-6
- PARKER EXTENDED M ELBW 369PLPX-12M-6G
- PARKER UNION TEE 164PLS-6
- LEGRIS Unequal Union, 3/8 x 1/4 OD, 290 PSI, PK10 3106 60 56
- LEGRIS Nickel Plated Brass Union Tee, 6mm Tube Size 3604 06 00
- Parker Tube Fittings