3" x 1-1/2" Butt Weld SS Concentric Reducer Sch 40

PARKER| Zoro #: G2433067| Mfr #: L31-3.0X1.5-304-7

$118.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433067 Mfr #: L31-3.0X1.5-304-7
Overall Length: 6"Max. Pressure: 1500 psi
Tube Size: 3" x 1-1/2"Fitting Connection Type: Butt Weld
Tube Fitting Material: 304 Stainless SteelBasic Fitting Material: Metal
Basic Fitting Shape: ReducerItem: Concentric Reducer
Surface Finish: 32 RA I.D. /32 RA O.D.Specific Fitting Shape: Concentric Reducer
Temp. Range: -60 Degrees to 900 Degrees FCountry of Origin (subject to change): China

Product Description

Concentric Reducer, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Butt Weld, Tube Size 3 In. x 1-1/2 In., Overall Length 6 In., Surface Finish 32 RA I.D. /32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.