Concentric Reducer, 316L SS, Clamp

PARKER| Zoro #: G0349081| Mfr #: B3114MP1.0X.50-316L2032

$180.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349081 Mfr #: B3114MP1.0X.50-316L2032
Standards: ASME, BPEMax. Pressure: 1500 psi
Tube Fitting Material: 316L Stainless SteelBasic Fitting Material: Metal
Surface Finish: 20 RA I.D./32 RA O.D.Temp. Range: -60 Degrees to 900 Degrees F
Item: Concentric ReducerTube Size: 1" x 1/2"
Overall Length: 2-1/2"Fitting Connection Type: Clamp
Basic Fitting Shape: ReducerSpecific Fitting Shape: Concentric Reducer
Country of Origin (subject to change): United States

Product Description

Concentric Reducer, Tube Fitting Material 316L Stainless Steel, Fitting Connection Type Clamp, Tube Size 1 In. x 1/2 In., Overall Length 2-1/2 In., Surface Finish 20 RA I.D./32 RA O.D., Max. Pressure 1500 psi, Temp. Range -60 Degrees to 900 Degrees F, Standards ASME, BPE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews