SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1/4" A-LOK x Male BSPP SS Male Connector

PARKER| Zoro #: G0307194| Mfr #: 4MSC8R-316-GR

$35.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: ConnectorStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307194 Mfr #: 4MSC8R-316-GR
Specific Fitting Shape: ConnectorStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"Basic Fitting Material: Metal
Compression Thread Size: 7/16-20Basic Fitting Shape: Adapter
Hex Size: 1-1/16"Fitting Connection Type: A-LOK(R) x Male BSPP
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/2"Item: Male Connector
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x Male BSPP, Pipe Size (Fittings) 1/2 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews