KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" A-LOK x Male BSPP SS Male Connector

PARKER| Zoro #: G1646933| Mfr #: 4MSC2R-316-GR

$19.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: A-LOK(R) x Male BSPP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646933 Mfr #: 4MSC2R-316-GR
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: A-LOK(R) x Male BSPPSpecific Fitting Shape: Connector
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 7/16-20
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Hex Size: 9/16"
Country of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x Male BSPP, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews