PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" A-LOK x FNPT SS Female Connector

PARKER| Zoro #: G0398133| Mfr #: 8FSC8N-316

$26.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5200 psiBasic Fitting Shape: AdapterFitting Connection Type: A-LOK(R) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398133 Mfr #: 8FSC8N-316
Max. Pressure: 5200 psiBasic Fitting Shape: Adapter
Fitting Connection Type: A-LOK(R) x FNPTSpecific Fitting Shape: Connector
Pipe Size (Fittings): 1/2"Tube Size: 1/2"
Tube Fitting Material: 316 Stainless SteelItem: Female Connector
Temp. Range: -425 Degrees To 1200 Degrees FHex Size: 1-1/16"
Basic Fitting Material: MetalStandards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Max. Pressure 5200 psi, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews