SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" A-LOK x FNPT SS Female Connector

PARKER| Zoro #: G0472254| Mfr #: 12FSC12N-316-GR

$54.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: AdapterFitting Connection Type: A-LOK(R) x FNPTCompression Thread Size: 1-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472254 Mfr #: 12FSC12N-316-GR
Basic Fitting Shape: AdapterFitting Connection Type: A-LOK(R) x FNPT
Compression Thread Size: 1-20Specific Fitting Shape: Connector
Basic Fitting Material: MetalPipe Size (Fittings): 3/4"
Tube Size: 3/4"Tube Fitting Material: 316 Stainless Steel
Item: Female ConnectorTemp. Range: -425 Degrees To 1200 Degrees F
Hex Size: 1-3/8"Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size (Fittings) 3/4 In., Tube Size 3/4 In., Compression Thread Size 1-20, Hex Size 1-3/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews