1/2" x 5/8" A-LOK x FNPT SS Female Connector

PARKER| Zoro #: G0909946| Mfr #: 10FSC8N-316-GR

$43.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: ConnectorStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909946 Mfr #: 10FSC8N-316-GR
Specific Fitting Shape: ConnectorStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 5/8"Basic Fitting Material: Metal
Compression Thread Size: 7/8-20Basic Fitting Shape: Adapter
Hex Size: 1-1/16"Fitting Connection Type: A-LOK(R) x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/2"Item: Female Connector
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size (Fittings) 1/2 In., Tube Size 5/8 In., Compression Thread Size 7/8-20, Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews