KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" A-LOK x MNPT SS Male Connector

PARKER| Zoro #: G1429784| Mfr #: 8MSC8N-316

$20.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 1/2"
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429784 Mfr #: 8MSC8N-316
Tube Size: 1/2"Pipe Size (Fittings): 1/2"
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316Fitting Connection Type: A-LOK(R) x MNPT
Specific Fitting Shape: ConnectorMax. Pressure: 6600 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 3/4-20
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 7/8"Country of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Compression Thread Size 3/4-20, Max. Pressure 6600 psi, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews