3/4" x 1/2" A-LOK x MNPT SS Male Connector

PARKER| Zoro #: G1379926| Mfr #: 8MSC12N-316-GR

$28.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: A-LOK(R) x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379926 Mfr #: 8MSC12N-316-GR
Tube Size: 1/2"Pipe Size (Fittings): 3/4"
Fitting Connection Type: A-LOK(R) x MNPTSpecific Fitting Shape: Connector
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FItem: Male Connector
Tube Fitting Material: 316 Stainless SteelStandards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Hex Size: 1-1/16"Country of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 1/2 In., Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews