DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" x 3/8" A-LOK x MNPT SS Male Connector

PARKER| Zoro #: G1563073| Mfr #: 6MSC4N-316

$12.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 7200 psi
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563073 Mfr #: 6MSC4N-316
Specific Fitting Shape: ConnectorMax. Pressure: 7200 psi
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 3/8"
Compression Thread Size: 9/16-20Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 5/8"
Fitting Connection Type: A-LOK(R) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/4"
Item: Male ConnectorCountry of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 7200 psi, Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews