DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" x 3/4" A-LOK x MNPT SS Male Connector

PARKER| Zoro #: G2440426| Mfr #: 12MSC8N-316-GR

$45.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440426 Mfr #: 12MSC8N-316-GR
Specific Fitting Shape: ConnectorStandards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 3/4"Basic Fitting Material: Metal
Basic Fitting Shape: AdapterItem: Male Connector
Hex Size: 1-1/16"Fitting Connection Type: A-LOK(R) x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 3/4 In., Hex Size 1-1/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews