Parker

1/2" Compression x FNPT SS Female Connector


$59.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Straight Adapter
  • Fitting Connection Type Compression x FNPT
  • Tube Size 1/2 in
  • Pipe Size - Pipe Fitting 1/2 in
See all product information