BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" x 1/2" Compression x FNPT SS Female Connector

PARKER| Zoro #: G0580036| Mfr #: 8 GBU-SS

$44.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580036 Mfr #: 8 GBU-SS
Compression Thread Size: 3/8-18Pipe Size (Fittings): 3/8"
Basic Fitting Shape: AdapterStandards: SAE J514
Tube Fitting Material: 316 Stainless SteelTemp. Range: -425 Degrees To 1200 Degrees F
Fitting Connection Type: Compression x FNPTTube Size: 1/2"
Basic Fitting Material: MetalItem: Female Connector
Specific Fitting Shape: ConnectorMax. Pressure: 5000 psi
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Compression Thread Size 3/8-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews