SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" x 1/4" Compression x FNPT SS Female Connector

PARKER| Zoro #: G2172651| Mfr #: 4 GBU-SS

$13.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: AdapterFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172651 Mfr #: 4 GBU-SS
Max. Pressure: 5000 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Compression x FNPTCompression Thread Size: 1/8-27
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/8"
Tube Size: 1/4"Item: Female Connector
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalStandards: SAE J514
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Compression Thread Size 1/8-27, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews