KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" Compression x FNPT SS Female Connector

PARKER| Zoro #: G1314591| Mfr #: 6 GBU-SS

$24.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314591 Mfr #: 6 GBU-SS
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Max. Pressure: 5000 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 1/4-18Item: Female Connector
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 1/4-18, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews