KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Compression x MNPT SS Male Connector

PARKER| Zoro #: G0902081| Mfr #: 12 FBU-SS

$60.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902081 Mfr #: 12 FBU-SS
Tube Size: 3/4"Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 4000 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 3/4-14Item: Male Connector
Tube Fitting Material: 316 Stainless SteelStandards: SAE J514
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 3/4 In., Tube Size 3/4 In., Compression Thread Size 3/4-14, Max. Pressure 4000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews