Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

1/2" x 3/8" Compression x MNPT SS Male Connector

PARKER | Zoro #: G0932897 | Mfr #: 6-8 FBU-SS

$ 24.34 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Temp. Range: -425 Degrees To 1200 Degrees F
  • Pipe Fitting Connection Type: Compression x MNPT
  • Specific Pipe Fitting Shape: Connector
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932897 Mfr #: 6-8 FBU-SS
Temp. Range: -425 Degrees To 1200 Degrees F Pipe Fitting Connection Type: Compression x MNPT
Specific Pipe Fitting Shape: Connector Pipe Size (Fittings): 3/8" x 1/2"
Basic Pipe Fitting Material: Metal Pipe Size: 1/2"
Tube Size: 3/8" Max. Pressure: 6000 psi
Basic Pipe Fitting Shape: Adapter Tube Fitting Material: 316 Stainless Steel
Item: Male Connector Compression Thread Size: 1/2-14
Standards: SAE J514 Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 3/8 In., Compression Thread Size 1/2-14, Max. Pressure 5000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews