KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" CPI x FNPT SS Female Connector

PARKER| Zoro #: G1836037| Mfr #: 12-12 GBZ-SS-GR

$52.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836037 Mfr #: 12-12 GBZ-SS-GR
Tube Size: 3/4"Pipe Size (Fittings): 3/4"
Fitting Connection Type: CPI(TM) x FNPTSpecific Fitting Shape: Connector
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1-20
Item: Female ConnectorTube Fitting Material: 316 Stainless Steel
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Hex Size: 1-3/8"
Country of Origin (subject to change): Multiple

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 3/4 In., Tube Size 3/4 In., Compression Thread Size 1-20, Hex Size 1-3/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews