KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" CPI x FNPT SS Female Connector

PARKER| Zoro #: G2158816| Mfr #: 6-4 GBZ-SS

$12.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158816 Mfr #: 6-4 GBZ-SS
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316Fitting Connection Type: CPI(TM) x FNPT
Specific Fitting Shape: ConnectorMax. Pressure: 6600 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 9/16-20
Item: Female ConnectorTube Fitting Material: 316 Stainless Steel
Hex Size: 3/4"Country of Origin (subject to change): Multiple

Description

Female Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Max. Pressure 6600 psi, Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews