1/2" x 1/4" CPI x MNPT SS Male Connector

PARKER| Zoro #: G0327336| Mfr #: 4-8 FBZ-SS

$14.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 6600 psi
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327336 Mfr #: 4-8 FBZ-SS
Specific Fitting Shape: ConnectorMax. Pressure: 6600 psi
Standards: ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 1/4"
Compression Thread Size: 7/16-20Basic Fitting Material: Metal
Basic Fitting Shape: AdapterHex Size: 7/8"
Fitting Connection Type: CPI(TM) x MNPTTemp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/2"
Item: Male ConnectorCountry of Origin (subject to change): Multiple

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Max. Pressure 6600 psi, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316

Reviews