Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" MNPT x 3/8" Tube Nickel Brass Connector 10PK

  • Zoro #: G0514254
  • Mfr #: W68PLP-6-2

$64.99 ($6.50/unit)

  • Pipe Size - Pipe Fitting: 1/8"
  • Basic Pipe Fitting Material: Metal
  • Tube Fitting Material: Nickel Plated Brass
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #W68PLP-6-2 Specifications

  • Zoro #: G0514254
  • Mfr #: W68PLP-6-2
Pipe Size - Pipe Fitting: 1/8" Basic Pipe Fitting Material: Metal
Tube Fitting Material: Nickel Plated Brass Tube Size: 3/8"
Specific Fitting Shape: Connector Max. Pressure: 300 psi
Item: Male Connector Hex Size: 5/8"
Basic Pipe Fitting Shape: Adapter Fitting Connection Type: Tube x MNPT
Pipe Size (Fittings): 1/8" Specific Pipe Fitting Shape: Connector
Temp. Range: 0 Degrees to 200 Degrees F Pipe Fitting Connection Type: Tube x MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Connector, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/8 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Hex Size 5/8 In., Package Quantity 10

Reviews of Parker #W68PLP-6-2