Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" A-LOK x FNPT Brass Connector

  • Zoro #: G0947292
  • Mfr #: 16FSC16N-B
$62.99
  • Pipe Fitting Connection Type: A-LOK(R) x FNPT
  • Pipe Size - Pipe Fitting: 1 in
  • Tube Size: 1 in
See full product details
Orders over $75 ship free.

Parker #16FSC16N-B Specifications

  • Zoro #: G0947292
  • Mfr #: 16FSC16N-B
Pipe Fitting Connection Type: A-LOK(R) x FNPT Pipe Size - Pipe Fitting: 1 in
Tube Size: 1 in Pipe Size (Fittings): 1"
Basic Pipe Fitting Material: Metal Specific Pipe Fitting Shape: Connector
Hex Size: 1 5/8 in Compression Thread Size: 1-5/16-20
Fitting Connection Type: A-LOK(R) x FNPT Tube Fitting Material: Brass
Standards: ASTM-B-453 Alloy 345, ASTM-B16 Alloy 360, CA-345, CA-360, QQ-B 626 Alloy 360 Item: Female Connector
Specific Fitting Shape: Connector Temp. Range: -40 Degrees to 400 Degrees F
Basic Pipe Fitting Shape: Adapter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type A-LOK(R) x FNPT, Pipe Size - Pipe Fitting 1 in, Tube Size 1 in, Compression Thread Size 1-5/16-20, Hex Size 1 5/8 in, Temp. Range -40 Degrees to 400 Degrees F, Standards ASTM-B-453 Alloy 345, ASTM-B16 Alloy 360, CA-345, CA-360, QQ-B 626 Alloy 360

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #16FSC16N-B