KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Compression x 3/4" MNPT Brass Male Connector 5PK

PARKER| Zoro #: G1144604| Mfr #: 68CA-16-12

$91.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1"
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144604 Mfr #: 68CA-16-12
Tube Size: 1"Pipe Size (Fittings): 3/4"
Fitting Connection Type: CompressionSpecific Fitting Shape: Connector
Max. Pressure: 350 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Compression Thread Size: 3/4"Item: Male Connector
Tube Fitting Material: BrassCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression, Pipe Size - Pipe Fitting 3/4 In., Tube Size 1 In., Compression Thread Size 3/4 In., Max. Pressure 350 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 5

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews