KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Compression Brass Female Connector 10PK

PARKER| Zoro #: G0328517| Mfr #: 66C-3-4

$64.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328517 Mfr #: 66C-3-4
Tube Size: 3/16"Pipe Size (Fittings): 1/4"
Fitting Connection Type: CompressionSpecific Fitting Shape: Connector
Max. Pressure: 400 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 1/4-18Item: Female Connector
Tube Fitting Material: BrassHex Size: 11/16"
Country of Origin (subject to change): United States

Description

Female Connector,Compression, Pipe Size 1/4 In., Tube Size 3/16 In., Tube Outside Dia. 3/16, Tube Inside Dia. .1575, Compression Connection, Material of Construction Brass, Temp. Range -65 to 250 Degrees F, Hex Size 11/16 In., Length 1.19, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews