KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Compression x FNPT Brass Connector 10PK

PARKER| Zoro #: G1296084| Mfr #: 66CA-8-8

$102.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296084 Mfr #: 66CA-8-8
Tube Size: 1/2"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: ConnectorItem: Female Connector
Fitting Connection Type: Compression x FNPTPipe Size (Fittings): 1/2"
Tube Fitting Material: BrassMax. Pressure: 750 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews