PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" Compression x 3/8" FNPT Brass Connector 10PK

PARKER| Zoro #: G2103595| Mfr #: 66C-8-6

$35.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psiItem: Female ConnectorFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103595 Mfr #: 66C-8-6
Max. Pressure: 200 psiItem: Female Connector
Fitting Connection Type: Compression x FNPTTemp. Range: -65 Degrees to 200 Degrees F
Tube Size: 1/2"Tube Fitting Material: Brass
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 200 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews