PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" Compression x FNPT Brass Connector 10PK

PARKER| Zoro #: G0980795| Mfr #: 66C-4-4

$19.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Female ConnectorTube Fitting Material: BrassMax. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980795 Mfr #: 66C-4-4
Item: Female ConnectorTube Fitting Material: Brass
Max. Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 1/4"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees to 200 Degrees FPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United States

Description

Female Connector, Compression, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 300, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews