SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x FNPT Brass Connector 10PK

PARKER| Zoro #: G1567754| Mfr #: 66CA-4-4

$34.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Female ConnectorTube Fitting Material: BrassMax. Pressure: 1400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567754 Mfr #: 66CA-4-4
Item: Female ConnectorTube Fitting Material: Brass
Max. Pressure: 1400 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 1/4"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees To 250 Degrees FPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United States

Description

Female Connector, Compress-Align, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews