Parker

1/4" Compression x FNPT Brass Connector 10PK


$40.79
/pk 10, $4.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Specific Fitting Shape Straight Adapter
  • Fitting Connection Type Compression x FNPT
  • Tube Size 1/4 in
  • Pipe Size - Pipe Fitting 1/4 in
See all product information