HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" Compression x 1/8" FNPT Brass Connector 10PK

PARKER| Zoro #: G1260752| Mfr #: 66C-4-2

$11.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Connector
Max. Pressure: 300 psi
Special Features: 1"L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260752 Mfr #: 66C-4-2
Specific Fitting Shape: ConnectorMax. Pressure: 300 psi
Special Features: 1"LTube Size: 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Item: Female ConnectorFitting Connection Type: Compression x FNPT
Temp. Range: -65 Degrees to 200 Degrees FTube Fitting Material: Brass
Pipe Size (Fittings): 1/8"Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 300 psi, Temp. Range -65 Degrees to 200 Degrees F, Special Features 1 In.L, Package Quantity 10

Reviews