SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x 1/8" FNPT Brass Connector 10PK

PARKER| Zoro #: G1750813| Mfr #: 66P-4-2

$15.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiBasic Fitting Shape: AdapterFitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750813 Mfr #: 66P-4-2
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Compression x FNPTTemp. Range: 0 Degrees to 150 Degrees F
Specific Fitting Shape: ConnectorPipe Size (Fittings): 1/8"
Tube Size: 1/4"Tube Fitting Material: Brass
Item: Female ConnectorHex Size: 1/2"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Hex Size 1/2 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews