Parker
1/8" Compression x FNPT Brass Connector 10PK
Mfr # 66C-2-2
Zoro # G0388236
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 3/8" Compression Tube Support P6TS4
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi 62C-4
- PARKER 1/8" Compression Brass Union Elbow 10PK 165C-2
- PARKER 1/4" Compression x MNPT Brass 45 Degree Elbow 10PK 179C-4-4
- PARKER Elbow, 90, Nylon, CompxM, 1/2In N8ME8
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK 68P-5-2
- PARKER STUD ELBOW 8MMX3/8'' BSPT 0109 08 17
- PARKER MALE STUD FIT'G 12MM X M16 0101 12 75
- PARKER PLASTIC GRAB RING 5GRP
- HAM-LET 1/2" Compression x FNPT SS Female Connector 766L SS 1/2 X 1/2
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 N2404-24-24-SS
- Parker Tube Fittings