KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Compression x FNPT Brass Connector 10PK

PARKER| Zoro #: G0272237| Mfr #: 66HD-2-2

$77.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272237 Mfr #: 66HD-2-2
Tube Size: 1/8"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Max. Pressure: 4300 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Item: Female ConnectorTube Fitting Material: Brass
Hex Size: 1/2"Country of Origin (subject to change): United States

Description

Female Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/8 In., Max. Pressure 4300 psi, Hex Size 1/2 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Reviews