KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16" Compression x 1/8" FNPT Brass Connector 25PK

PARKER| Zoro #: G0906053| Mfr #: 66CA-3-2

$60.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906053 Mfr #: 66CA-3-2
Tube Size: 3/16"Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: ConnectorItem: Female Connector
Fitting Connection Type: Compression x FNPTPipe Size (Fittings): 1/8"
Tube Fitting Material: BrassMax. Pressure: 1900 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Female Connector, Compress-Align, Tube Size 3/16 In, Pipe Size 1/8 In, Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 1900, Temp Range -65 To 250 Deg F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews