BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" Compression x FNPT Brass Connector 10PK

PARKER| Zoro #: G1380653| Mfr #: 66C-6-6

$21.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Female ConnectorTube Fitting Material: BrassMax. Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380653 Mfr #: 66C-6-6
Item: Female ConnectorTube Fitting Material: Brass
Max. Pressure: 200 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 3/8"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees to 200 Degrees FPipe Size (Fittings): 3/8"
Country of Origin (subject to change): United States

Description

Female Connector, Compression, Tube Size 3/8 In, Pipe Size 3/8 In, Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 200, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews