3/8" Compression x 1/2" FNPT Brass Connector 10PK

PARKER| Zoro #: G2156734| Mfr #: 66C-6-8

$45.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Compression x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156734 Mfr #: 66C-6-8
Tube Size: 3/8"Pipe Size (Fittings): 1/2"
Fitting Connection Type: Compression x FNPTSpecific Fitting Shape: Connector
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 9/16-24Item: Female Connector
Tube Fitting Material: BrassHex Size: 1"
Country of Origin (subject to change): United States

Description

Female Connector, Compression, Tube Size 3/8 In, Pipe Size 1/2 In, Tube x FNPT Connection, Material of Construction Brass, Outside Dia .312 In, Thread Size 9/16-24, Hex Size 1 In, Length 1.54 In, Pressure (PSI) 75 To 400, Temp Range -65 To 250 Deg F, Standards UL Listed For Flammable Liquid, Meets Functional Requirements Of SAE J512, Package Quantity 10

Reviews