Parker
5/16" Compression x 1/8" FNPT Brass Connector 10PK
Mfr # 66C-5-2
Zoro # G0262071
$42.09
28% off
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK 68CA-4-6
- PARKER Brass Metric Compression Fitting 0114 10 21
- PARKER 1/8" Compression Brass Union Elbow 10PK 165C-2
- PARKER 1/4" Compression 316 SS Union 4 HBU-SS
- PARKER Connector, Zinc Pltd Steel, CompxM, 1In 16 FBU-S
- PARKER Elbow, Zinc Stl, CompxSAE, 1/4x7/16-20In 4 C5BU-S
- PARKER STUD ELBOW 18MMX1/2'' BSPT 0109 18 21
- PARKER BULKHEAD FIT'G 12MM 0116 12 00
- PARKER Fitting, 2", Brass, Compression 62PCABH-6
- PARKER 1/4" Compression x MNPT Brass Connector 10PK 68C-4-4
- PARKER 3/8" Compression Brass Union Elbow 265NTA-6
- Parker Tube Fittings