1/2" Compression x 3/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G0552946| Mfr #: 68C-8-6

$27.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male ConnectorTube Fitting Material: BrassMax. Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552946 Mfr #: 68C-8-6
Item: Male ConnectorTube Fitting Material: Brass
Max. Pressure: 200 psiBasic Fitting Material: Metal
Basic Fitting Shape: AdapterTube Size: 1/2"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Temp. Range: -65 Degrees to 200 Degrees FPipe Size (Fittings): 3/8"
Country of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 1/2 In, Pipe Size 3/8 In, Tube x MNPT Connection, Material of Construction Brass, Pressure (PSI) 200, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews