SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Compression x 3/8" MNPT Brass Connector 25PK

PARKER| Zoro #: G1937433| Mfr #: 68CA-8-6

$150.96 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 750 psiItem: Male ConnectorFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937433 Mfr #: 68CA-8-6
Max. Pressure: 750 psiItem: Male Connector
Fitting Connection Type: Compression x MNPTTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/2"Tube Fitting Material: Brass
Specific Fitting Shape: ConnectorBasic Fitting Material: Metal
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews