BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Compression x 3/8" MNPT Brass Connector 5PK

PARKER| Zoro #: G1710572| Mfr #: 68HD-8-6

$49.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"Item: Male ConnectorTube Fitting Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710572 Mfr #: 68HD-8-6
Pipe Size (Fittings): 3/8"Item: Male Connector
Tube Fitting Material: BrassTemp. Range: -65 Degrees To 250 Degrees F
Fitting Connection Type: Compression x MNPTTube Size: 1/2"
Basic Fitting Material: MetalHex Size: 13/16"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Connector
Max. Pressure: 1150 psiCountry of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 1150 psi, Hex Size 13/16 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 5

Reviews