KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x MNPT Brass Connector 10PK

PARKER| Zoro #: G0974784| Mfr #: 68C-4-4

$12.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: Connector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974784 Mfr #: 68C-4-4
Tube Size: 1/4"Temp. Range: -65 Degrees to 200 Degrees F
Specific Fitting Shape: ConnectorItem: Male Connector
Fitting Connection Type: Compression x MNPTPipe Size (Fittings): 1/4"
Tube Fitting Material: BrassMax. Pressure: 300 psi
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 1/4 In, Pipe Size 1/4 In, Tube x MNPT Connection, Material of Construction Brass, Pressure (PSI) 300, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews