1/4" Compression x 1/2" MNPT Brass Connector 10PK

PARKER| Zoro #: G1702985| Mfr #: 68C-4-8

$46.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702985 Mfr #: 68C-4-8
Tube Size: 1/4"Pipe Size (Fittings): 1/2"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 7/16-24Item: Male Connector
Tube Fitting Material: BrassHex Size: 7/8"
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Hex Size 7/8 In., Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews