Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Compression x 1/2" MNPT Brass Connector 10PK
  • Zoro #: G0265657
  • Mfr #: 68CA-4-8
$45.19 ($4.52/unit)
  • Specific Pipe Fitting Shape: Connector
  • Temp. Range: -65 Degrees To 250 Degrees F
  • Specific Fitting Shape: Connector
See full product details
Orders over $50 ship free.

Parker #68CA-4-8 Specifications

  • Zoro #: G0265657
  • Mfr #: 68CA-4-8
Specific Pipe Fitting Shape: Connector Temp. Range: -65 Degrees To 250 Degrees F
Specific Fitting Shape: Connector Pipe Fitting Connection Type: Compression x MNPT
Basic Pipe Fitting Shape: Adapter Pipe Size (Fittings): 1/2"
Tube Size: 1/4" Fitting Connection Type: Compression x MNPT
Max. Pressure: 1400 psi Item: Male Connector
Basic Pipe Fitting Material: Metal Tube Fitting Material: Brass
Pipe Size - Pipe Fitting: 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/4 In., Max. Pressure 1400 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #68CA-4-8