1/4" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G1398205| Mfr #: 68C-4-2

$12.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398205 Mfr #: 68C-4-2
Basic Fitting Material: MetalTube Size: 1/4"
Pipe Size (Fittings): 1/8"Fitting Connection Type: Compression x MNPT
Basic Fitting Shape: AdapterMax. Pressure: 300 psi
Tube Fitting Material: BrassItem: Male Connector
Specific Fitting Shape: ConnectorTemp. Range: -65 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Male Connector, Compression, Tube Size 1/4 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Pressure (PSI) 300, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews