KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G0334564| Mfr #: 68P-4-2

$14.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334564 Mfr #: 68P-4-2
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 150 Degrees F
Item: Male ConnectorTube Fitting Material: Brass
Hex Size: 7/16"Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Hex Size 7/16 In., Temp. Range 0 Degrees to 150 Degrees F, Package Quantity 10

Reviews