KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression x 1/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G2416276| Mfr #: 68VL-4-2

$36.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416276 Mfr #: 68VL-4-2
Tube Size: 1/4"Pipe Size (Fittings): 1/8"
Fitting Connection Type: Compression x MNPTSpecific Fitting Shape: Connector
Max. Pressure: 400 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -30 Degrees to 275 Degrees F
Item: Male ConnectorTube Fitting Material: Brass
Hex Size: 9/16"Country of Origin (subject to change): United States

Description

Male Connector, Vibra-Lok, Tube Size 1/4 In, Pipe Size 1/8 In, Tube x MNPT Connection, Material of Construction Brass, Hex Size 9/16 In, Length 1.15 In, Pressure (PSI) 400, Temp Range -30 To 275 Deg F, Package Quantity 10

Reviews