SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" Compression x 3/8" MNPT Brass Connector 10PK

PARKER| Zoro #: G0482377| Mfr #: 68C-4-6

$30.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: AdapterFitting Connection Type: Compression x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482377 Mfr #: 68C-4-6
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Compression x MNPTCompression Thread Size: 7/16-24
Specific Fitting Shape: ConnectorPipe Size (Fittings): 3/8"
Tube Size: 1/4"Tube Fitting Material: Brass
Item: Male ConnectorTemp. Range: -65 Degrees to 200 Degrees F
Hex Size: 11/16"Basic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Male Connector, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/4 In., Compression Thread Size 7/16-24, Max. Pressure 75 to 400 psi, Hex Size 11/16 In., Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews